Shop All Calculators
Sharp
Desktop Calculator, Printing, 12 Digit, Width: 9 7/8 in
Mfr # SHRVX2652H
Zoro # G5491744
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Printing
- Display Digits 12
- Display Fluorescent
- Print Speed 4.8 Lines/sec
- Display Dimensions 17mm
Product Information
- Brand Sharp
- MFR # SHRVX2652H
- Zoro # G5491744
- UPC # 074000016941
- Country of Origin China
- Category Calculators
Dimensions
Display Dimensions | 17mm |
Width | 9 7/8 in |
Length | 13 5/8 in |
Size | 9.78 x 13.63 |
Display Characters Height | 17 mm |
Display Height | 13/16 in |
Overall Depth | 13.63 in |
Display Width | 4 1/2 in |
Overall Width | 9 3/4 in |
Overall Height | 3 1/8 in |
Description
Printing Calculator, Printing, Length 13 5/8 in, Width 9 7/8 in, Display Digits 12, Display Fluorescent, Display Dimensions 17mm, Print Type 2 Color, Print Speed 4.8 Lines/sec, Ink Type Ribbon, Change Sign, Decimal Function, Double Zero, Grand Total, Item Count, Markup/Down, Percent Add-On/Discount, Fold Down Paper Holder, Power Supply AC Voltage, Includes Paper Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Mailbox Rural #3 Black (ST20B)
- PARTNERS BRAND Cable Seals, 1/8" x 24", Black, PK50 (SE1070B)
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 4", Kraft, 25/Bundle (22XK77)
- BUSINESS SOURCE 2 Ply Tab Manila Letter Fastener Folder 2 Fastener(s), PK50 (17211)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL240SAB)
- SHARP EL-T3301 Thermal Printing Calculator, Black Print, 8 Lines/Sec (ELT3301)
- SHARP EL240SAB 8-Digit LCD Solar Battery Powered Handheld Business Calculator (328SHREL240S)
- SHARP Metric Conversion Calculator, 10 Digit (SHREL344RB)
- SHARP Desktop Calculator, 10-Digit, Wh (EL-330WB)
- SHARP Desktop Calculator, LCD, 8 Display Digits (EL-310WB)
- TEXAS INSTRUMENTS Graphing Calculator, LCD, 16x8 Digit (TEXTI84PLUS)
- Sharp Calculators