Shop All Calculators
Sharp
Desktop Calculator, Printing, 12 Digit
Mfr # SHREL2196BL
Zoro # G5827902
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Printing
- Display Digits 12
- Display Fluorescent
- Print Speed 3.7 Lines/sec
- Display Dimensions 12mm
Product Information
- Brand Sharp
- MFR # SHREL2196BL
- Zoro # G5827902
- UPC # 074000017924
- Country of Origin China
- Category Calculators
Dimensions
Display Dimensions | 12mm |
Width | 8 5/8 in |
Length | 12 7/8 in |
Display Characters Height | 12 mm |
Size | 8.63 x 12.78 |
Display Width | 4 in |
Display Height | 5/8 in |
Overall Depth | 12.78 in |
Overall Width | 8 5/8 in |
Overall Height | 3 1/4 in |
Description
Printing Calculator, Printing, Length 12 7/8 in, Width 8 5/8 in, Display Digits 12, Display Fluorescent, Display Dimensions 12mm, Print Type 2 Color, Print Speed 3.7 Lines/sec, Ink Type Ribbon, Change Sign, Double Zero, Item Count, Power Supply AC Voltage, Includes AC Adapter, Paper Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12604)
- DECKER TAPE PRODUCTS Label, DL6351-SG, RECTANGLES, 4" X 6" (DL6351-SG)
- EVEREST TRADING Everest 1004D-BK 600 Denier Polyester Carry-on Briefcase (1004D-BK)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 24/Case (T9052291)
- SHARP EL-1801V 12-Digit Black / Red Two-Color Printing Calculator - 2.1 Lines Per Second (328SHREL1801)
- SHARP Calculator, Advanced Scientific, 4-Line (ELW516TBSL)
- SHARP EL-1750V 12-Digit Battery Powered Black/Red Two-Color Printing Calculator - 2 Lines Per Second (328SHREL1750)
- SHARP Scientific Calculator (EL50XBGR)
- SHARP EL-T3301 Thermal Printing Calculator, Black Print, 8 Lines/Sec (ELT3301)
- SHARP CALCULATOR 12DIGIT WHITE (EL-334WB)
- INNOVERA 15922 Pocket Calculator, Dual Power, 12-Digit LCD Display (IVR15922)
- Sharp Calculators