Shop All Calculators
Sharp
Commercial Desktop Calculator, 12 Digit
Mfr # SHRVX2128V
Zoro # G5772672
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 12
- Display LCD
- Display Dimensions 21.5mm
- Power Supply Battery, Solar
Product Information
- Brand Sharp
- MFR # SHRVX2128V
- Zoro # G5772672
- UPC # 074000018532
- Country of Origin China
- Category Calculators
Dimensions
Display Dimensions | 21.5mm |
Depth | 3/4 in |
Width | 5 in |
Length | 6 7/8 in |
Size | 5 x 6.78 |
Display Characters Height | 21.5 mm |
Overall Height | 1 1/8 in |
Display Width | 4 in |
Overall Depth | 6.78 in |
Overall Width | 5 in |
Display Height | 1 in |
Description
Desktop Calculator, Portable, Length 6 7/8 in, Width 5 in, Depth 3/4 in, Display Digits 12, Display LCD, Display Dimensions 21.5mm, Print Speed Not Applicable, Ink Type Not Applicable, Change Sign, Double Zero, Grand Total, Markup/Down, Percent Add-On/Discount, Percentage, Square Root, Tilt Display And Kickstand, Power Supply Battery, Solar, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Brass (OD97)
- PARTNERS BRAND Regular-Duty Steel Strapping, 5/8" x .023 Gauge x 2,050', Black, 100Lbs./Coil (SS58023)
- QUARTET 48"x72" Magnetic Glass Dry Erase Board, Gloss (G7248B-A)
- ZORO SELECT Plastic Strapping Sealer, 5/8 In. W (2CXN6)
- SHARP EL-501XBWH Scientific Calculator, 10-Digit LCD (EL501X2BWH)
- SHARP Desktop Calculator, LCD, 12 Display Digits (EL-334W)
- SHARP Desktop Calculator, LCD, 10 Display Digits (EL-330WB)
- SHARP Pocket Calculator, LCD, 8 Display Digits (EL-244WB)
- SHARP Calculator, 12-Digit, Paperless, 5-3/4"Wx8-1/2"Lx2"H, Multi (SHREL1501)
- SHARP EL-1197PIII Heavy Duty Color Printing Calculator with Clock and Calendar. (EL1197)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 10 Digit (TEXTI30XA)
- Sharp Calculators