Shop All Calculators
Sharp
Calculator, Pocket, Wh
Mfr # EL-377WB
Zoro # G0057887
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 10
- Display LCD
- Characteristics +/- Switch Key, Backspace Key, Percent Key(s)
- Power Supply Battery; Solar
- Size 2.75 x 4.62
Product Information
- Brand Sharp
- MFR # EL-377WB
- Zoro # G0057887
- UPC # 074000019393
- Country of Origin China
- Category Calculators
Dimensions
Size | 2.75 x 4.62 |
Display Characters Height | 15 mm |
Details
Item | Calculators |
Display Digits | 10 |
Display | LCD |
Characteristics | +/- Switch Key, Backspace Key, Percent Key(s) |
Power Supply | Battery; Solar |
Weight | 0.11 lbs |
Memory | 4-Key |
Display Notation | Basic |
Description
EL-377WB Large Pocket Calculator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELL EDUCATION One Hundred and Eighty Days of Problem Solving for Kindergarten (51612)
- SCHOOL SMART Butcher Kraft Paper Roll, 40 lbs, 24 Inches x 1000 Feet, Brown (4024BKM)
- OHAUS Digital Compact Bench Scale 30kg Capacity (V71P30T)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3050)
- SHARP Desktop Calculator, 10-Digit, Wh (EL-330WB)
- SHARP Metric Conversion Calculator, 10 Digit (SHREL344RB)
- SHARP Calculator, Printing, Wh (EL-1901)
- SHARP Scientific Calculator (EL50XBGR)
- SHARP Commercial Desktop Calculator, 12 Digit (SHRVX2128V)
- SHARP Sharp Calculators EL-233SB 8-Digit Pocket Calculator (EL233SB)
- CASIO FX-300ESPLS2-S 2nd Edition Scientific Calculator, 12-Digit (FX-300ESPLS2-S)
- Sharp Calculators