Shop All Vertical & Horizontal Band Saws
Sharp
Band Saw, 10" x 10" Rectangle, 8" Round, 7 in Square, 220V AC V, 1 hp HP
Mfr # SW-80
Zoro # G5062117
product price: $6,979.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,979.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 10" x 10"
- Cutting Capacity Round 8"
- Cutting Capacity Square 7 in
- Voltage 220V AC
Product Information
- Brand Sharp
- MFR # SW-80
- Zoro # G5062117
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 100 3/4 in |
Blade Wheels Dia. | 15 in |
Overall Height | 45 in |
Max. Blade Width | 1 in |
Overall Width | 56 in |
Overall Depth | 24 1/2 in |
Min. Blade Length | 107 in |
Table Dimensions | 7 in x 11 13/32 in |
Min. Blade Width | 1 in |
Blade Length | 107 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 7 in x 11 7/16 in, Round Cutting Capacity - Horizontal 8 in, SFPM Range 59 to 260 SFPM, Miter Angle Range 0 Degrees , Number of Speed Settings 4, Material Application Metal, Blade Length 107 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 7 in, Power Source Corded, Blade Thickness 0.035 in, Blade Wheels Dia. 15 in, Amps AC 3.4 A, Hz 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Jaw Inserts, 6 1/2 x 7/16 x 3/4, PK2 (11128S41)
- HHIP 40"/1000mm Heavy Duty Long Vernier Caliper (4100-0008)
- TEKTON Cold Chisel Set, 3-Piece (1/4, 3/8, 1/2 in.) (PNC91002)
- CMT Pattern Bit with 5/8-Inch Diameter with 1/4-Inch Shank (811.158.11B)
- JET Band Saw, 14" x 13" Rectangle, 14" Round, 14 in Square, 230V AC V, 3 hp HP (JWBS-15-3)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 11 in Square, 120/240V AC V, 1.5 hp HP (21UN03)
- DAKE Band Saw, 13" x 19" Rectangle, 13" Round, 13 in Square, 220/440V AC V, 3 hp HP (987031-2)
- DAYTON Band Saw, 10" x 15" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 1 hp HP (49G988)
- BAILEIGH INDUSTRIAL Band Saw, 5-1/2" x 6" Rectangle, 5" Round, 5 in Square, 110V AC V, 0.75 hp HP (BS-128M)
- BAILEIGH INDUSTRIAL Table Saw, Continuous Speed (TS-1044H-1.0)
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP (414560)
- Sharp Power Saws