Shop All PEX Tubing
Sharkbite/Cash Acme
34CTSx5 WHT Pex Stick
Mfr # U870W5
Zoro # G007946940
product price: $4.55
/ea
Sold in multiples of 10 for $45.50
$45.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sharkbite/Cash Acme
- MFR # U870W5
- Zoro # G007946940
- UPC # 697285360051
- Country of Origin United States
- Category PEX Tubing
Description
34 Rigid Copper Tube Size x 5', White, Pex Stick, For HotCold Water, Use With 34 Quick Connect Brass Pex Insert Fittings, W Type B Burst Pex Pipe Rated 1,100 PSI At 73 Degrees Fahrenheit, 375 PSI At 180 Degrees Fahrenheit, Type B Silane Method Pex Has More AntiOxidants Thermal Stabilizers Which Is Critical For Chlorine Ratings Recirculation Systems, Type A,B,C Are European System Designations Not RatingGrading System For Pex, Do Not Use Duct Tape, Pipe Dope, Threading Compound, MineralLinseed Oil, Support Pipe Every 30 Vertically Horizontally, Protect Pipe When EnteringExiting Slab Or Walls, Do Not Kink Or Expose To Sunlight, Minimum Clearance To Water Heaters, Boilers, Wood Burning Appliances 18, Recessed Lights 12, Gas Appliance Vents 6, NSF61 FDA, CSAASTM, UPC ListedApproved, Covers Materials, Labor Is Not ProRated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MGHT x Socket PVC Ball Valve Inline (4250090)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1.687" Long 304SS (14MPHR-1.5-304)
- EZ-FLO EASTMAN WTR HTR PAN PLSTC 22"" (60091)
- GROHE Towel Bar, Essentials, 26.38", Brshd Nickel (40688EN1)
- SHARKBITE/CASH ACME 12CTSx10 BLU Pex Stick (U860B10)
- SHARKBITE/CASH ACME 12CTSx100 RED Pex Coil (U860R100)
- VERSILON PEX Tubing, Clear, 1 in, 50 ft, 165F (ABH00062)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG2-4X50)
- NIBCO PIPE PEX 1/2X100' WHT (U860W100)
- ZORO SELECT PEX Tubing, Orange, 1/2 in, 300 ft, 80 psi (Q3PAP300X)
- ELDON JAMES Tubing, 1/8In IDx1/4 In OD, 100 Ft, Black (CFX2-4X)
- Sharkbite/Cash Acme Tubing