Shop All Push-to-Connect Tube Fittings
Sharkbite/Cash Acme
12x34FIP Connector
Mfr # U068LFA
Zoro # G307942741
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sharkbite/Cash Acme
- MFR # U068LFA
- Zoro # G307942741
- UPC # 697285465688
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Description
12 x 34 Female Iron Pipe, Lead Free Connector, Sharkbite Push Fit Fittings For Use With Copper Tubing CTS, CPVC Pex With Integral Tube Liner Included, Constructed Of DZR Brass, Certified To 200 PSI 200 Degrees Fahrenheit, Design Certified To ASSE1061NSF61 Standards, Meets UPC, IPC CUPC Requirements, Fittings Are Listed With IAPMO Are Certified For Use On Potable Hydronic Water Distribution, Certified For Underground Applications As A Manufactured Joint Without The Need For Access Panels, Lead Free Compliant To Federal Law 111380, Bagged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Rupture Disc, Graphite, 2 In, 40 PSIG (S3-02-40)
- BK RESOURCES Space Saver Stainless Steel Hand Sink, 1 Hole, 9" x 9" x 5" (BKHS-W-SS-1)
- FLUIDMASTER Jam-Bar Toilet Bolt Lock Wrench (7110M-010-P8)
- CHRONOMITE LABS 277VAC, 20 Amps, Both Electric Tankless Water Heater (SR-20L/277 HTR-I)
- SHARKBITE/CASH ACME 14x14 Push Coupling (U004LFA)
- SHARKBITE/CASH ACME 4PK 12 Str Coupling (U008LFA4)
- SHARKBITE/CASH ACME 34x12 Reduc Coupling (U058LFA)
- SHARKBITE/CASH ACME 38x38 Tee (COMPT383838Z)
- SHARKBITE/CASH ACME 1x1MIP Straig Connector (U140LFA)
- SHARKBITE/CASH ACME 12 Endstop (U514LFA)
- LEGRIS Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 13)
- Sharkbite/Cash Acme Push-to-Connect Tube Fittings