Shop All PEX Tubing
Sharkbite/Cash Acme
12CTS50 RED Pex Coil
Mfr # U860R50
Zoro # G007946827
Sold in multiples of 2 for $44.90
$44.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sharkbite/Cash Acme
- MFR # U860R50
- Zoro # G007946827
- UPC # 697285240186
- Country of Origin United States
- Category PEX Tubing
Description
12 Rigid Copper Tube Size x 50', Red, Pex Coil, For Hot Water, Use With 12 Quick Connect Brass Pex Insert Fittings, W Type B Burst Pex Pipe Rated 1,100 PSI At 73 Degrees Fahrenheit, 375 PSI At 180 Degrees Fahrenheit, Type B Silane Method Pex Has More AntiOxidants Thermal Stabilizers Which Is Critical For Chlorine Ratings Recirculation Systems, Type A,B,C Are European System Designations Not RatingGrading System For Pex, Do Not Use Duct Tape, Pipe Dope, Threading Compound, MineralLinseed Oil, Support Pipe Every 30 Vertically Horizontally, Protect Pipe When EnteringExiting Slab Or Walls, Do Not Kink Or Expose To Sunlight, Minimum Clearance To Water Heaters, Boilers, Wood Burning Appliances 18, Recessed Lights 12, Gas Appliance Vents 6, NSF61 FDA, CSAASTM, UPC ListedApproved, Covers Materials, Labor Is Not ProRated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 304SS (SHT7300-PP)
- ZORO SELECT CPVC Cap, Schedule 80, 3/4" Pipe Size, FNPT (9848-007)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BC)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24 in.L (08PL-CA11-0240-11B-11B)
- SHARKBITE/CASH ACME 12CTSx10 BLU Pex Stick (U860B10)
- SHARKBITE/CASH ACME 12CTSx100 RED Pex Coil (U860R100)
- ZORO SELECT PEX Tubing, Blue, 3/4 in, 100 ft, 100 psi (Q4PC100XBLUE)
- ZORO SELECT PEX Tubing, White, 1/2", 500 ft, 100 psi (Q3PC500X)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX4-6)
- ZORO SELECT Tubing (1524-7501000-5)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Yellow (PE14-AY)
- Sharkbite/Cash Acme PEX Tubing