Shop All Supply Stop Valves
Sharkbite
Tee Stop Valve, Brass, 3/4" x 1/4" Tube
Mfr # 24985
Zoro # G2101018
original price:
$35.21
33% off
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 1/4"
- Valve Design Tee Stop
- Inlet Size 3/4"
- Body Material Brass
- Tube Size 1" x 1" x 1/2"
Product Information
- Brand Sharkbite
- MFR # 24985
- Zoro # G2101018
- UPC # 697285021648
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 1/4" |
Inlet Size | 3/4" |
Tube Size | 1" x 1" x 1/2" |
PEX Size | 3/4" x 1/4" |
Details
Item | Tee Stop Valve |
Valve Design | Tee Stop |
Body Material | Brass |
Max. Pressure | 200 psi |
Includes | Push x Compression Connection |
Temp. Range | 32 Degrees to 200 Degrees F |
Inlet Type | Push |
Finish | Chrome Plated DZR Brass |
Tube Fitting Material | Chrome Plated DZR Brass |
Outlet Type | Compression |
Handle Material | Chrome Plated DZR Brass |
Material | Brass |
Body Style - Valves | Tee Stop |
Specific Fitting Shape | Tee |
Fitting Connection Type | Push x Compression |
Standards | ASME A112.18.1/CSA B125.1, ASSE 1061, NSF/ANSI 372, NSF/ANSI 61 |
Stem Material | Brass |
Description
Tee Stop Valve, Body Material Brass, Includes Push x Compression Connection, Standards ASME A112.18.1/CSA B125.1, ASSE 1061, NSF/ANSI 372, NSF/ANSI 61, Handle Material Chrome Plated DZR Brass, Stem Material Brass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DryDisconnect Adapter, 2", NPT Alum FKM (DBA62-200)
- REED WHEEL PIN WITH DETENT BALL 93426 (TC2QD)
- SLOAN Flush Valve Accessory Solis Ebv312A-C Solis Electr Module Cl Sf (0325312)
- ZORO SELECT Neoprene Tubing, 1 in ID, 50 Ft (1506-1001250-50)
- SHARKBITE Sharkbite 244809 0.75 in. Sharkbite Straight Coupling; Pack of 4 (244809)
- SHARKBITE Compression Brass Straight Stop Valve (4794251)
- SHARKBITE 1/2 in. Compression X 3/8 in. Compression Brass Dual Shut-Off Valve (SBDS123814)
- SHARKBITE Tee Stop Valve, Brass, 1/2" x 1/4" Tube (24987)
- SHARKBITE 23036-0000LF Stop Valve, 1/2 x 3/8 in Connection, Compression, 200 psi Pressure, Brass Body (UR23036)
- SHARKBITE Tee Stop Valve, Brass, 1/2" x 1/4" Tube (24983)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Push-To-Connect x 1/4 in. Compression Service Stop Tee (FSBVT343414C)
- Sharkbite Valves