Shop All Push-to-Connect Tube Fittings
Sharkbite
Slip Coupling, 3/4 in Tube Size, Brass, Brass
Mfr # UIP3016
Zoro # G2101176
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Slip Connector
- Fitting Connection Type Push-Fit
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in
Product Information
- Brand Sharkbite
- MFR # UIP3016
- Zoro # G2101176
- UPC # 697285021013
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in |
Outside Dia. | 7/8" |
Pipe Fitting Length | 4.49" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 1 17/32 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Description
Slip Coupling, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Straight Slip Connector, Standards IAPMO, NSF, UPC
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (WT8551A001MMS120/60,110/50DA)
- ANVIL 3/4" Black Forged Steel Union Class 3000 (0362501009)
- SANITUBE EPDM Clamp Gasket, 5 (GTCE-500)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 12 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-12)
- SHARKBITE SHARKBITE COUPLE 3/4"" LF (U016LFA)
- SHARKBITE COUPLING 1/2""IPSX1/2""MPT (UIP120A)
- SHARKBITE SLIP COUPLNG 1/2X1/2""IPS (UIP3008A)
- SHARKBITE COUPLR 1""IPS X 1""CTS SB (UIP4020A)
- SHARKBITE Sharkbite Demnt Clip 1/2 (U710A)
- SHARKBITE COUPLR 1/2"" IPS X CTS SB (UIP4008A)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Compact, 5/32" x M3 (PL5/32-M3C)
- Sharkbite Tube Fittings