Shop All Push-to-Connect Tube Fittings
Sharkbite
Slip Coupling, 1-1/4 in Tube Size, Brass, Brass
Mfr # UXL0635
Zoro # G8702992
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Slip Connector
- Fitting Connection Type Push-Fit
- Tube Size 1-1/4 in
- Pipe Size - Pipe Fitting 1-1/4 in
Product Information
- Brand Sharkbite
- MFR # UXL0635
- Zoro # G8702992
- UPC # 697285040595
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1-1/4 in |
Pipe Size - Pipe Fitting | 1-1/4 in |
Overall Length | 10 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 1/4 in |
Description
Slip Coupling, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 1/4 in, Fitting Side B Tube Outer Diameter 1 1/4 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 10 1/2 in, Specific Fitting Shape Straight Slip Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Clamp, 1 1/4 In Pipe Sz, Steel (0070125EG)
- BRADFORD WHITE 265-48642-00 Osp-Kit-Element (265-48642-)
- PARKER Brass Square Head Plug, MNPT, 1/8" Pipe Size (VS211P-2)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15014)
- SHARKBITE Sb Tee 3/4X1/2X3/4 Lf (U444LFA)
- SHARKBITE Closest F Cnnctr 7/8X1/2 (25658)
- SHARKBITE Sb Red Couple 3/4X1/2 Lf (U058LFA)
- SHARKBITE Reducing Tee, 1-1/4 in Tube Size, Brass, Brass (UXL08353522)
- SHARKBITE Male Connector, 1-1/4 in Tube Size, Brass, Brass (UXL113532M)
- SHARKBITE SLIP TEE 1/2"" IPS X CTS (UIP364A)
- JOHN GUEST Reducer Union, 5/16 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI201008S-PK10)
- Sharkbite Tube Fittings