Shop All Pipe Inspection & Location
Sharkbite
Sharkbite U286LFA Male Elbow 0.75 x 0.75 in.
Mfr # 4516423
Zoro # G904108199
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sharkbite
- MFR # 4516423
- Zoro # G904108199
- UPC # 697285002623
- Country of Origin China
- Category Pipe Inspection & Location
Description
MNPT Connection, Push fit, Contains less than 0.25% weighted average lead.
Features- Size: *3/4" x 3/4"
- Male elbow
- Push fit
- MNPT Connection
- Contains less than 0.25% weighted average lead content on wetted surface
- Dimension: 6.75" H x 4.5" W x 1.4" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan Regal Manual Toilet Flushometer Valve 1.6GPF (3080053)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (2GKD3)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGT11038S)
- CASTELLO USA Alpine 60" Wall Mounted Black Vanity Base with Black Handles (CB-MC-60BLK-BL-VBO)
- WOHLER Pipe Inspection System, VIS 700,100 ft L (7082)
- GENTITE 13-1/2 in. W X 13-1/2 in. L Rubber Pipe Boot Repair System Black (PSPBOOTB)
- WOHLER Pipe Inspection System, 20" L, 17" W (8932)
- RIDGID Drain Inspection Camera, 22 mm dia Camera (70023)
- YORK FLASHING COPPER 12""X60' (RESYS0212)
- RIDGID Underground Inspection Camera System (63668)
- GENERAL TOOLS Digital Pipe Inspection System, 24 in. H (DPS16-R30)
- Sharkbite Pipe Inspection & Location