Shop All Push-to-Connect Tube Fittings
Sharkbite
SB SLIP COUPLING 1/2"" LF
Mfr # U3008LFA
Zoro # G3863269
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sharkbite
- MFR # U3008LFA
- Zoro # G3863269
- UPC # 697285465886
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Description
The 1/2 inch SharkBite slip coupling is an innovative repair coupling that allows you to make a quick repair on copper or CPVC Pipe. The slip coupling allows up to 2 inch of damaged pipe to be removed and repaired. Simply insert the slip coupling on to the pipe and using the SharkBite demount clip to slip the fitting back onto the other end of pipe completing the connection. The slip coupling is a great item to have handy for emergency or freeze repairs. The SharkBite connection system requires no solder clamps unions or glue. Check out the slip coupling video to see how fast and easy it is to make repairs using the slip coupling and be prepared for the next time a pipe bursts.
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
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00014)
- AMERICAN STANDARD Dual Flush Valve (7381002-401.0070A)
- ZURN Adapter, Low Lead Bras, 1" Tube (QQSFC45GX)
- ZORO SELECT 5/8" Flare Brass Gas Ball Valve Inline (G-GBVF-58)
- SHARKBITE Push-to-Connect, Threaded Female Elbow, 1/2 in Tube Size, Brass, Brass (U308LF)
- SHARKBITE Push-to-Connect Elbow, 1 in Tube Size, Brass, Brass (U260LF)
- SHARKBITE Push-to-Connect Reducing Tee, 1 in x 1 in x 3/4 in Tube Size, Brass, Brass (U416LF)
- SHARKBITE CNNCTR 3/4""X1""MPT SB (U139LFA)
- SHARKBITE Sb Elbow 1/2X1/2 F Lf (U308LFA)
- SHARKBITE End Stop, 2 in Tube Size, Brass, Brass (UXL0454)
- SHARKBITE PUSH TEE 1/4 X 1/4 X1/4"" (25427)
- Sharkbite Tube Fittings