Shop All Push-to-Connect Tube Fittings
Sharkbite
Sb Red Elbow 3/4X1/2 Lf
Mfr # U274LFA
Zoro # G3863409
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sharkbite
- MFR # U274LFA
- Zoro # G3863409
- UPC # 697285465862
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Description
When transitioning pipe size there is no easier way than with SharkBite’s push-fit reducing couplings. Easily reduce from 1 inch to 3/4 inch or 3/4 inch to 1/2 inch all the way down to 1/4 inch sizes. There is no need for solder glue clamps or unions simply push-to-connect and move on. This quick connect fitting is designed for potable water and radiant heating applications with no access panels required. It is also rated to 200 degree Fahrenheit and 200 PSI.
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
- PARKER 3/8" FNPT Stainless Steel Ball Valve Inline (6F-B8LJ2-SSP)
- BLANCO Formera 28" Undermount Stainless Steel Kitchen Sink (442765)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0188031-NT-50)
- STEAMSPA Steamhead with Aromatherapy Reservoir in Brushed Nickel (G-SHBN)
- SHARKBITE TEESTOP1/2""X1/2""1/4"" (24983A)
- SHARKBITE Sb Red Conn 1/2X3/4 F Lf (U068LFA)
- SHARKBITE COUPLING 1/2""IPSX1/2""MPT (UIP120A)
- SHARKBITE PUSH COUPLING 3/8""X3/8"" (25425)
- SHARKBITE STOP VALVE 3/8""CTS (25644)
- SHARKBITE Sb Red Couple 3/4X1/2 Lf (U058LFA)
- TECHNIFIT Fitting, PTC, Union, Brass, 6mm (B06U)
- Sharkbite Push-to-Connect Tube Fittings