Shop All Push-to-Connect Tube Fittings
Sharkbite
Reducing Coupling, 1 in x 3/4 in Tube Size, Brass, Brass
Mfr # U060LF
Zoro # G4543883
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Push-Fit
- Tube Size 1 in x 3/4 in
- Max. Pressure 200 psi
Product Information
- Brand Sharkbite
- MFR # U060LF
- Zoro # G4543883
- UPC # 697285465077
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1 in x 3/4 in |
Overall Length | 8 1/4 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Description
Reducing Coupling, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 8 1/4 in, Specific Fitting Shape Straight Reducing Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" NL F1960 PEX x INSERT (462-806NL)
- PFISTER Pfister Handle W/Screw Set Cr (940-027A)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF208T2F)
- AMERICAN FILTER CO 6 H, 2 PK (AFC-BG3C-S-2p-16146)
- SHARKBITE SHARKBITE COUPLE 1"" LF (U020LFA)
- SHARKBITE SHARKBITE CAP 3/4"" LF (U518LFA)
- SHARKBITE TEE PUSH TO CON 1/2""4PK (U362LFA4)
- SHARKBITE UNION ELBOW 1/2""CTS (25629)
- SHARKBITE SB ELBOW 3/4 X 3/4""M LF (U286LFA)
- SHARKBITE SWIVEL ELBOW 1/2"" CTS (25635)
- JOHN GUEST Elbow, 90 Degrees, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI291208S-PK10)
- Sharkbite Tube Fittings