Shop All Push-to-Connect Tube Fittings
Sharkbite
Push-to-Connect Slip Tee, 3/4 in Tube Size, Brass, Brass
Mfr # U3370LF
Zoro # G6794426
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Extended Slip Tee
- Fitting Connection Type Push-Fit
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in
Product Information
- Brand Sharkbite
- MFR # U3370LF
- Zoro # G6794426
- UPC # 697285919990
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 9 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Slip Tee, Application Potable Water, Color Brass, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, Fitting Material Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 9 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGDOM 1/2 304 Stainless Steel Union, FNPT (K487-08)
- PARKER Straight, Steel, 1/2 in, M BSPT x MNPTF (1/2 FHF3-S)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 111-1.28)
- BK RESOURCES Foot Valve Assembly, Splash M, O.C.Dual Pedals, 3.5"Gooseneck Swivel Spout (BKFVSGS-G)
- SHARKBITE Push-to-Connect Elbow, 3/8 in Tube Size, Brass, Brass (U246LF)
- SHARKBITE PUSH COUPLING 3/8""X1/4"" (25424)
- SHARKBITE SHARKBITE COUPLE 3/4"" LF (U016LFA)
- SHARKBITE Sb Red Couple 3/4X1/2 Lf (U058LFA)
- SHARKBITE Push-to-Connect Slip Coupling, 1 in Tube Size, Brass, Brass (U3020LF)
- SHARKBITE COUPL 3/4"" PUSH BRS (U4016LFA)
- DIXON Ferrule, 5/8 in Nominal, 1 in L, Brass, Domestic (BFM625)
- Sharkbite Tube Fittings