Shop All Push-to-Connect Tube Fittings
Sharkbite
Push-to-Connect Reducing Tee, 3/4 in x 3/4 in x 1/2 in Tube Size, Brass, Brass
Mfr # U412LF
Zoro # G4577501
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Push-Fit
- Tube Size 3/4 in x 3/4 in x 1/2 in
- Max. Pressure 200 psi
Product Information
- Brand Sharkbite
- MFR # U412LF
- Zoro # G4577501
- UPC # 697285465459
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/4 in x 3/4 in x 1/2 in |
Overall Length | 9 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 1/2 in, 3/4 in |
Description
Reducing Tee, Application Potable Water, Color Brass, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 3/4 in, Fitting Material Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 9 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1 In (867V-249CSR)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 17 10)
- TIGRE USA 1 Poly FPT Elbow (1407-010BC)
- PROPLUS Toe Touch Stopper (173042)
- SHARKBITE Push-to-Connect, Threaded Male Connector, 1-1/4 in Tube Size, Brass, Brass (UXL113532M)
- SHARKBITE Push-to-Connect Transition Coupling, 1 in Tube Size, Brass, Brass (UIP4020)
- SHARKBITE Push-to-Connect Slip Tee, 3/4 in Tube Size, Brass, Brass (U3370LF)
- SHARKBITE SharkBite 4809158 Push to Connect 0.25 x 0.25 in. Dia. Straight Valve (4809158)
- SHARKBITE Push-to-Connect, Threaded Male Reducing Adapter, 1 in Tube Size, Brass, Brass (U142LF)
- SHARKBITE COUPLR 1/2"" IPS X CTS SB (UIP4008A)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/2" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-230)
- Sharkbite Tube Fittings