Shop All Supply Stop Valves
Sharkbite Max
Tee Stop Valve, 3/4" Inlet Size
Mfr # UR24985
Zoro # G910481828
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 1/4 in
- Inlet Size 3/4 in
- Body Material Brass
- Max. Pressure 200 psi
- Temp. Range 200 Degrees F
Product Information
- Brand Sharkbite Max
- MFR # UR24985
- Zoro # G910481828
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 1/4 in |
Inlet Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Overall Length | 3.4 in |
Connection Size - Side 3 | 1/4 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 3/4 in, Connection Type - Side 1 Compression, Connection Size - Side 2 3/4 in, Connection Type - Side 2 Compression, Connection Size - Side 3 1/4 in, Connection Type - Side 3 Compression, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 160 Degrees F, Handle Type Tee, Body Style Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Hose Adapter Garden (PP800-32)
- SLOAN Hy83A Repair Kit Hyd Actuator Cartridge (3318001)
- SYMMONS Temptrol Volume Control Spindle Kit (TA-25B)
- AMTROL St-12 141N43 Thermal Expansion (ST-12)
- SHARKBITE MAX Straight Stop, For 1/2" x 1/2" Tube OD (UR23337G)
- SHARKBITE MAX Quarter-Turn Supply Stop, 1/2" Inlet Size (UR23036G)
- SHARKBITE MAX Angle Supply Stop, 1/2" Inlet Size (UR23336G)
- KISSLER 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (88-9230)
- LEGEND VALVE 1/2" T-522 BOILER DRAIN (107-154)
- LEGEND VALVE 1" FLX 1" IPS NL T-442 (111-116NL)
- KBI VALVE STOP CPVC 1/2"" (VSVCPVE3B)
- Sharkbite Max Valves