Shop All Supply Stop Valves
Sharkbite Max
Straight Stop, For 1/2" x 1/2" Tube OD
Mfr # UR23337G
Zoro # G410481786
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Brass
- Standards ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q Less Than or Equal To 0.5
- Handle Material Brass
- Body Style - Valves Straight
Product Information
- Brand Sharkbite Max
- MFR # UR23337G
- Zoro # G410481786
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Inlet Size | 1/2 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/2 in |
Overall Length | 2.7 in |
Details
Item | Water Supply Stop |
Body Material | Brass |
Standards | ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q Less Than or Equal To 0.5 |
Handle Material | Brass |
Body Style - Valves | Straight |
Seal Material | EPDM |
Handle Type | Oval |
Operating Temperature - Maximum | 160 Degrees F |
Connection Type - Side 2 | Compression |
Operating Temperature - Minimum | 40 Degrees F |
Handle Operation | 1/4-Turn |
Connection Type - Side 1 | Compression |
Body Finish | Chrome-Plated |
Maximum Pressure - Operating | 125 psi |
Body Style | Straight |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Compression, Connection Size - Side 2 1/4 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 160 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Seat Hardware (1092507)
- ANVIL 1-1/4" Black Forged Steel Hex Head Plug Class 3000 (0361313604)
- KOHLER Statement Ada Handshower Adapter Vibrant Brushed Nickel (26311-BN)
- EEMAX Electric Tankless Water Heater, 208V, 18000W (EX180T3)
- SHARKBITE MAX Quarter-Turn Supply Stop, 1/2" Inlet Size (UR23036G)
- SHARKBITE MAX Angle Supply Stop, 1/2" Inlet Size (UR23336G)
- ZORO SELECT Multi-Turn Stop, Straight, 1/2 Inx3/8 In (29-1004LF)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-To-Connect x 3/8 in. O.D. Comp. 1/4-turn Straight Stop Valve Jar, 6PK (FSBVS1238C6JR)
- SHARKBITE 1/2 in. Compression X 3/8 in. Compression Brass Dual Shut-Off Valve (SBDS123814)
- LEGEND VALVE 3/4 R671 NL M NO KINK H BIBB (107-568NL)
- LEGEND VALVE 3/4 R670 NL MALE BOILER DRAIN (107-544NL)
- Sharkbite Max Supply Stop Valves