Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Push-Fit Elbow, Brass, Brass
Mfr # UR248
Zoro # G509112638
product price: $9.35
/ea
Sold in multiples of 12 for $112.20
$112.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- System of Measurement Imperial
- Application Potable Water
- Maximum Operating Pressure 250 psi
- Fitting Side B Connection Type Push-to-Connect
Product Information
- Brand Sharkbite Max
- MFR # UR248
- Zoro # G509112638
- UPC # 697285053083
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 29/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Compatible Copper Tube Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Details
Item | Push-Fit Elbow |
Specific Fitting Shape | 90 Degrees Elbow |
System of Measurement | Imperial |
Application | Potable Water |
Maximum Operating Pressure | 250 psi |
Fitting Side B Connection Type | Push-to-Connect |
Standards | ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263 |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side A Connection Type | Push-to-Connect |
Color | Brass |
Series | Sharkbite Max |
Fitting Material | Brass |
Compatible Tube Material | Copper, CPVC, PE-RT/HDPE, PEX |
Includes Pre-Applied Thread Sealant | No |
Material Grade | 304 |
Description
Push-Fit Elbow, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade 304, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress union, 3/4" x 3/4" (95420)
- ACE Bathcock Coupling Chrome (011746)
- KOHLER Sartorial Paisley Caxton Rectangle Undermount Bathroom Sink (29471-FP2-7)
- AMERICAN STANDARD Shank Extension Kit, Brass (M960131-0070A)
- SHARKBITE MAX Elbow, Brass, Brass (UR256)
- SHARKBITE MAX Adapter, Brass, Brass (UR058)
- SHARKBITE MAX Adapter, Brass, Brass (UR134)
- SHARKBITE MAX Adapter, Brass, Brass (UR280)
- SHARKBITE MAX Elbow, Brass, Brass (UR648)
- SHARKBITE MAX Elbow, Brass, Brass (UR5256)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 3/8" x 1/8" Male NPT (PT3/8-N1)
- Sharkbite Max Tube Fittings