Shop All Ball Valves
Sharkbite Max
Manual 2-Way Ball Valve, Push, Brass
Mfr # UR24736G
Zoro # G708627636
product price: $32.99
/ea
Sold in multiples of 6 for $197.94
$197.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Body Material Brass
- Tube Size 3/4 in
- Connection Type Push x Push
- Seat Material PTFE
Product Information
- Brand Sharkbite Max
- MFR # UR24736G
- Zoro # G708627636
- UPC # 697285053069
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4 in |
Tube Size | 3/4 in |
Overall Length | 5.7 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material PTFE, Seat Material PTFE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Plastic Escutcheon Ring Split, 1-1/2", Pk12 (42-9035)
- SLOAN Control Stop, Screwdriver Adjustable (H700A)
- ZORO SELECT 2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1887-040)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSF-50)
- DIXON High Pressure Full Bore Ball Valve, 1" (HPBV10)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF1RF4RCSRGSL-400)
- ZORO SELECT Ball Valve, Full, 3/4" Size, 1000 psi, 3-Way (06Q051N04034)
- LEGEND VALVE 1" P-202NL PRESS DRAINABLE BV (101-215NL)
- PARKER 3/8" Compr Stainless Steel Ball Valve Inline (6A-B6LJ2-SSP)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", CPVC/EPDM, Full Port, S/T (TBH2050ASTE0000)
- APOLLO BY TMG 3/4 in. Stainless Steel FNPT x FNPT Full-Port Ball Valve with Latch Lock Lever (96F10427)
- Sharkbite Max Valves