Shop All Ball Valves
Sharkbite Max
Manual 2-Way Ball Valve, Push, Brass
Mfr # UR22222G
Zoro # G208627631
product price: $17.95
/ea
Sold in multiples of 12 for $215.40
$215.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Body Material Brass
- Tube Size 1/2 in
- Max. Pressure 250 psi
- Seal Material PTFE
Product Information
- Brand Sharkbite Max
- MFR # UR22222G
- Zoro # G208627631
- UPC # 697285052208
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Overall Length | 2.1 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material PTFE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Global Water Replacement Filters, Sediment, Carbon & Post Carbon, 3PK (806177)
- DIXON Swage Nipple with Green Cap, 3 x 2-1/2 in x 8 in L MNPT, Wrought Carbon Steel, Zinc Plated, SCH 80/X (SW80-300250)
- ANVIL 2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001802)
- JONES STEPHENS Offset Shower Stall Drain, PVC, 2" (D41600)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MV300)
- PARKER 1/4" Compr Stainless Steel Ball Valve Inline (4A-B6LJ2-SSP)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-ADV-38)
- APOLLO VALVES 3" FNPT Bronze Ball Valve Inline (70LF10001)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-25NL)
- SHARKBITE 1/2 in. Brass Push Fit Slip Ball Valve Full Port (UR24735)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-149)
- Sharkbite Max Ball Valves