Shop All Ball Valves
Sharkbite Max
Manual 2-Way Ball Valve, NPT, Brass
Mfr # UR22182G
Zoro # G708627643
product price: $22.79
/ea
Sold in multiples of 6 for $136.74
$136.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Body Material Brass
- Tube Size 1/2 in
- Ball Material Chrome-Plated Brass
- Temp. Range 200 Degrees F
Product Information
- Brand Sharkbite Max
- MFR # UR22182G
- Zoro # G708627643
- UPC # 697285052185
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Overall Length | 2.1 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material PTFE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, 1.5 x 16" Straight Polished Stainless Steel Grab Bar (PP1907PS)
- SLOAN Crown Closet Piton Kit, Toilets (3332013)
- LEGEND VALVE 1/2" T532CP NO LEAD CHROME HB (107-423NL)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Shower/Tub Installation Kit (FSBSHOWKIT)
- ZORO SELECT 1" Socket PVC Ball Valve Inline, Standards: ASTM2466 (107-635-NP)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (G-PMFS-18)
- GF PIPING SYSTEMS 1" Socket CPVC Ball Valve Inline True Union (163375004)
- APOLLO VALVES 1-1/4" FNPT Carbon Steel Ball Valve Inline (73A10601)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1", Fkm, Npt (ABVA100VT-PV)
- PARKER PLASTIC BALL VLV (PP6VME8-MG)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-05)
- Sharkbite Max Ball Valves