Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Elbow, Brass, Brass
Mfr # UR5256
Zoro # G410105453
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Side B Pipe Size 3/4 in
- Maximum Operating Pressure 250 psi
- Compatible Tube Material Brass
- Fitting Side A Connection Type Push-Fit
Product Information
- Brand Sharkbite Max
- MFR # UR5256
- Zoro # G410105453
- UPC # 697285071957
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Overall Length | 2 13/16 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Details
Item | Elbow |
Specific Fitting Shape | 90 Degrees Elbow |
Maximum Operating Pressure | 250 psi |
Compatible Tube Material | Brass |
Fitting Side A Connection Type | Push-Fit |
Fitting Side B Connection Type | Push-Fit |
System of Measurement | Imperial |
Includes Pre-Applied Thread Sealant | No |
Fitting Material | Brass |
Maximum Operating Temperature | 200 Degrees F |
Application | Potable Water |
Series | SharkBite Max |
Material Grade | DZR Brass |
Color | Brass |
Description
Elbow, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade DZR Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hinge Pack, Toilet Seat, Check (1035010-7)
- GRUVLOK Long Radius Elbow, Ductile Iron, 2 1/2 in (0390014603)
- KOHLER Retrofit Full Assembly Kit, Replacement (1131481)
- LEGEND VALVE 7 PORT SS MANIFOLD /W PURGE (8330P-10-7)
- SHARKBITE MAX Adapter, Brass, Brass (UR058)
- SHARKBITE MAX Push-Fit Fitting Cap, Brass, Brass (UR518)
- SHARKBITE MAX Push-Fit Elbow, Brass, Brass (UR248)
- SHARKBITE MAX Adapter, Brass, Brass (UR3008)
- SHARKBITE MAX Coupling, Brass, Brass (UR016)
- SHARKBITE MAX Union Tee, Brass, Brass (UR412)
- TECHNIFIT Fitting, PTC, Union Elbow, 5/16" or 8mm (PUL5/16 (8MM))
- Sharkbite Max Push-to-Connect Tube Fittings