Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Elbow, Brass, Brass
Mfr # UR256
Zoro # G810190554
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Elbow
- Includes Pre-Applied Thread Sealant No
- Fitting Side B Tube Outer Diameter 7/8 in
- Application Potable Water
- Fitting Side A Pipe Size 3/4 in
Product Information
- Brand Sharkbite Max
- MFR # UR256
- Zoro # G810190554
- UPC # 697285057258
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Overall Length | 2 1/2 in |
Fitting Side B Pipe Size | 3/4 in |
Details
Item | Elbow |
Specific Fitting Shape | Elbow |
Includes Pre-Applied Thread Sealant | No |
Application | Potable Water |
Fitting Side A Connection Type | Push-Fit |
Maximum Operating Pressure | 250 psi |
Color | Brass |
Material Grade | DZR Brass |
Maximum Operating Temperature | 200 Degrees F |
Fitting Material | Brass |
Compatible Tube Material | Brass |
Series | SharkBite Max |
System of Measurement | Imperial |
Fitting Side B Connection Type | Push-Fit |
Description
Elbow, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade DZR Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Male Connector, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP010821E)
- ZORO SELECT Expansion Joint, EPDM, Single, 12in (AMSE212)
- MOEN Electronic Flush Valve 3/4" Urinal (8316AC)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 1 1/4 in (4381014230)
- SHARKBITE MAX Adapter, Brass, Brass (UR3008)
- SHARKBITE MAX Adapter, Brass, Brass (UR249)
- SHARKBITE MAX Adapter, Brass, Brass (UR4248)
- SHARKBITE MAX Adapter, Brass, Brass (UR274)
- SHARKBITE MAX Push-Fit Adapter, Brass, Brass (UR4008)
- SHARKBITE MAX Adapter, Brass, Brass (UR280)
- LEGRIS Swivel Male Elbow, 6mm Tube Size, Brass, Silver (3609 06 13)
- Sharkbite Max Tube Fittings