Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR334
Zoro # G410481854
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Drop Ear Elbow
- Maximum Operating Temperature 200 Degrees F
- Fitting Thread Size 1/2" FNPT
- Color Brass
- Fitting Material Brass
Product Information
- Brand Sharkbite Max
- MFR # UR334
- Zoro # G410481854
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | 1/2" FNPT |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 1/2 in |
Details
Item | Drop Ear Elbow |
Specific Fitting Shape | Drop Ear Elbow |
Maximum Operating Temperature | 200 Degrees F |
Color | Brass |
Fitting Material | Brass |
System of Measurement | Imperial |
Fitting Side B Connection Type | FNPT |
Fitting Side A Connection Type | Push-Fit |
Includes Pre-Applied Thread Sealant | No |
Application | Potable Water |
Maximum Operating Pressure | 250 psi |
Material Grade | 304 Steel Retainer, 316 Grab Ring |
Description
Drop Ear Elbow, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Material Brass, Fitting Thread Size 1/2 In. FNPT, Material Grade 304 Steel Retainer, 316 Grab Ring, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Performance Kit 1.6 GPF, Toilets (A1101A)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 4 in x 2 in Pipe Size (839-420)
- ZSI Cushion Clamp Strut Mount, Pipe Size 2 In (038N044)
- DURAVIT 1piece Toilet Happy D.2 Df 1, 32/0, 92 Gpf, Siphon Jet, Elong. Wh (2121010001)
- SHARKBITE MAX Adapter, Brass, Brass (UR116)
- SHARKBITE MAX Union Tee, Brass, Brass (UR412)
- SHARKBITE MAX Push-Fit Adapter, Brass, Brass (UR072)
- SHARKBITE MAX Adapter, Brass, Brass (UR3008)
- SHARKBITE MAX Adapter, Brass, Brass (UR249)
- SHARKBITE MAX Push-Fit Elbow, Brass, Brass (UR248)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 4m, 4mm Tube Size, Black (ZUSA-TF-PTC-538)
- Sharkbite Max Tube Fittings