Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR249
Zoro # G610481784
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Elbow
- Fitting Side A Tube Outer Diameter 1/2 in
- Maximum Operating Pressure 250 psi
- Fitting Side B Pipe Size 1/2 in
- Fitting Material Brass
Product Information
- Brand Sharkbite Max
- MFR # UR249
- Zoro # G610481784
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Details
Item | Adapter |
Specific Fitting Shape | Elbow |
Maximum Operating Pressure | 250 psi |
Fitting Material | Brass |
Material Grade | 304 Steel Retainer, 316 |
Application | Potable Water |
Color | Brass |
Includes Pre-Applied Thread Sealant | No |
System of Measurement | Imperial |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side A Connection Type | Push-Fit |
Fitting Side B Connection Type | MNPT |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade 304 Steel Retainer, 316, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 2" (1056-42)
- BESTCARE 21" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-18)
- ZURN Dual Check Valve, Female NPT Union Inlet by Female NPT Outlet 1/2" (12UFX12F-700XL)
- ROTHENBERGER Tube Cutter, 1/4" to 1-5/8" Cutting Cap. (70029)
- SHARKBITE MAX Adapter, Brass, Brass (UR068)
- SHARKBITE MAX Adapter, Brass, Brass (UR134)
- SHARKBITE MAX Adapter, Brass, Brass (UR116)
- SHARKBITE MAX Push-Fit Adapter, Brass, Brass (UR072)
- SHARKBITE MAX Adapter, Brass, Brass (UR3016)
- SHARKBITE MAX Adapter, Brass, Brass (UR088)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black (ZUSA-TF-PTC-473)
- Sharkbite Max Push-to-Connect Tube Fittings