Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR138
Zoro # G910481842
original price:
$8.39
14% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Fitting Side B Pipe Size 3/4 in
- Fitting Side A Tube Outer Diameter 3/4 in
- Color Brass
- Maximum Operating Pressure 250 psi
Product Information
- Brand Sharkbite Max
- MFR # UR138
- Zoro # G910481842
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Thread Size | 1/2" MNPT |
Details
Item | Adapter |
Specific Fitting Shape | Reducing Adapter |
Color | Brass |
Maximum Operating Pressure | 250 psi |
Application | Potable Water |
System of Measurement | Imperial |
Fitting Side B Connection Type | MNPT |
Fitting Side A Connection Type | Push-Fit |
Maximum Operating Temperature | 200 Degrees F |
Fitting Material | Brass |
Material Grade | 304 Steel Retainer, 316 |
Includes Pre-Applied Thread Sealant | No |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Material Brass, Fitting Thread Size 1/2 In. MNPT, Material Grade 304 Steel Retainer, 316, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Ada Elongated Bowl Only (K) Z5560, 1.6 gpf, Siphon Jet, Floor Mount, Elongated (Z5560-BWL)
- STREAMLINE Copper Pressure Fittings (W 01017CB)
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2234.001.020)
- PARKER 3/8" CPI x 1/4" MNPT Brass 90 Degree Elbow (6-4 CBZ-B)
- SHARKBITE MAX Elbow, Brass, Brass (UR648)
- SHARKBITE MAX Adapter, Brass, Brass (UR3016)
- SHARKBITE MAX Push-Fit Adapter, Brass, Brass (UR120)
- SHARKBITE MAX Adapter, Brass, Brass (UR088)
- SHARKBITE MAX Elbow, Brass, Brass (UR5256)
- SHARKBITE MAX Adapter, Brass, Brass (UR134)
- TRUESEAL Tube Stem Adapter, 1/4 in Tube Size, PVDF, Black (FB4TMC4)
- Sharkbite Max Push-to-Connect Tube Fittings