Shop All Push-to-Connect Tube Fittings
Sharkbite
Male Reducing Adapter, 3/4 in Tube Size, Brass, Brass
Mfr # U138LF
Zoro # G4532701
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Push-Fit x MNPT
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Sharkbite
- MFR # U138LF
- Zoro # G4532701
- UPC # 697285465183
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 1/2 in |
Overall Length | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Thread Size | 1/2 |
Fitting Side B Pipe Size | 1/2 in |
Description
Male Reducing Adapter, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/4 in, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1X1 3000# THRD UNIVERSAL ANVILET (0766260467)
- ZSI Cushioned Clamp, Polyurethane, Insulation (UX5834)
- NIBCO 5/8" NOM C x 3/4" MNPT Copper Reducing Adapter (604R 5/8x3/4)
- ZORO SELECT PVC Reducing Tee, Insert, 3/4 in x 1/2 in x 1/2 in Pipe Size (1401-094)
- SHARKBITE Female Reducing Adapter, 3/4 in Tube Size, Brass, Brass (U092LF)
- SHARKBITE Slip Coupling, 1 in Tube Size, Brass, Brass (UIP3020)
- SHARKBITE CNNCTR 3/4""X1""MPT SB (U139LFA)
- SHARKBITE COUPLING 3/4""IPSX3/4""MPT (UIP134A)
- SHARKBITE CONNECTOR 3/4""PX1/2""M SB (U138LFA)
- SHARKBITE Push to Connect 3/4 in. PTC X 3/4 in. D PTC Brass 90 Degree Elbow (U4256LFA)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x Push-To-Connect x Female Pipe Thread Tee (FSBT34F)
- Sharkbite Push-to-Connect Tube Fittings