Shop All Push-to-Connect Tube Fittings
Sharkbite
Male Reducing Adapter, 1/2 in Tube Size, Brass, Brass
Mfr # U116LF
Zoro # G4541451
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Push-Fit x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/4 in
Product Information
- Brand Sharkbite
- MFR # U116LF
- Zoro # G4541451
- UPC # 697285465145
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 1 3/4 in |
Fitting Thread Size | 3/4 |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Male Reducing Adapter, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 3/4, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW IPSx1-1/4" LA Pattern Trap for Tubular Drain Applications, Chrome Plated Brass 1-1/2" (11314)
- GROHE Universal Diverter Knob Chrome (48126000)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-CP)
- ZORO SELECT 8" x 10 ft Non-Threaded PVC Pipe Sch 40 (H0400800PW1000)
- SHARKBITE UNION TEE 3/4""CTS (25643)
- SHARKBITE Male Connector, 2 in Tube Size, Brass, Brass (UXL115450M)
- SHARKBITE Male Reducing Adapter, 3/4 in Tube Size, Brass, Brass (U138LF)
- SHARKBITE TEESTOP1/2""X1/2""X3/8"" (24984A)
- SHARKBITE PEX Stiffener, 1-1/2 in Tube Size, Copper, Brass (SBTL41)
- SHARKBITE Tee, 1 in Tube Size, Brass, Brass (U374LF)
- JOHN GUEST Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480823E)
- Sharkbite Push-to-Connect Tube Fittings