Shop All Barbed Tube Fittings
Sharkbite
Hose to Pipe Adapter, 1/2 in, PEX Barb x FNPT, DZR Brass, 200 psi Pressure
Mfr # UC072LFA
Zoro # G610070063
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sharkbite
- MFR # UC072LFA
- Zoro # G610070063
- UPC # 84169015068
- Country of Origin United States
- Category Barbed Tube Fittings
Description
ADAPTER 1/2PEX X 1/2 FPT
Specifications:
Suitable for: PEX TubingThe SharkBite PEX barb threaded female adapter is made of a lead-free DZR brass and is an easy-to-install, low-cost solution to connect to PEX tubing. These fittings allow you to connect with either a stainless steel clamp system or a copper crimp ring system and is FNPT threaded on the other side.
Specifications:
Suitable for: PEX TubingThe SharkBite PEX barb threaded female adapter is made of a lead-free DZR brass and is an easy-to-install, low-cost solution to connect to PEX tubing. These fittings allow you to connect with either a stainless steel clamp system or a copper crimp ring system and is FNPT threaded on the other side.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Adapter, Insert x MNPT, 1-1/4 in Pipe Size (1436-012)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1-1/2 in Pipe Size (1435-015)
- ELKAY Elkay Kit-Strainer/Ferrule (98925C)
- ALLPOINTS Kit, Vacuum Breaker (1061177)
- SHARKBITE Coupl 1/2 in.Push Brss 4PK (UR008A4)
- SHARKBITE Hose To Pipe Adapter, 1/2 In, Pex Barb X Fnpt, Dzr Brass, 200 Psi Pressure (UC072LFA)
- ANDERSON Green Leaf 1 in. MPT X 3/4 in. D Barb Nylon Elbow (CBEL1034BG1)
- GENOVA PRODUCTS Schedule 40 Angeles Pattern P-Trap - 1.5 in. (385424)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-6HDPE)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- SPEARS 1-1/2" Barbed PVC Coupling (1429-015)
- Sharkbite Barbed Tube Fittings