Shop All Push-to-Connect Tube Fittings
Sharkbite
Female Reducing Adapter, 1/2 in Tube Size, Brass, Brass
Mfr # U068LF
Zoro # G4538457
original price:
$10.64
17% off
new price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Push-Fit x FNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/4 in
Product Information
- Brand Sharkbite
- MFR # U068LF
- Zoro # G4538457
- UPC # 697285000681
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 4 1/2 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Thread Size | 3/4 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Female Reducing Adapter, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 3/4, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 4 1/2 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" FNPT Galvanized Wye (0311066807)
- A.O. SMITH 9000056045 Kit 24" Thermocouple (9000056045)
- STRAUB 3" 316 SS Grip L Coupling (STR20650)
- STRAHMAN Swivel Adapter 1/2" Barb (360°) X 1/2" Male Npt (SWADAP0500BR)
- SHARKBITE Transition Coupling, 1 in Tube Size, Brass, Brass (UIP4020)
- SHARKBITE Disconnect and Gauge Clip, 1/2 in Tube Size, Brass (UIP710)
- SHARKBITE Tee, 1/4 in Tube Size, Brass, Brass (U358LF)
- SHARKBITE Sharkbite Demnt Clip 3/4 (U712A)
- SHARKBITE Sb Connecter 1/4X1/2F Lf (U066LFA)
- SHARKBITE SHARKBITE TEE 3/4""FPT LF (U3486LFA)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 1/8" Male BSPT (R) (PL10-01)
- Sharkbite Push-to-Connect Tube Fittings