Shop All Push-to-Connect Tube Fittings
Sharkbite
Faucet Connector, 1/4 in Tube Size, Brass, Brass
Mfr # U3525LF
Zoro # G4526891
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated DZR Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Push-Fit x FNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Sharkbite
- MFR # U3525LF
- Zoro # G4526891
- UPC # 697285997837
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 1/2 in |
Overall Length | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/2 |
Fitting Side B Pipe Size | 1/2 in |
Description
Faucet Connector, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPSM, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-621 PVC STOP VALVE (202-533)
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE06)
- ZORO SELECT Low Lead Brass Hex Plug, Male NPT, 3/8" Pipe Size (706125-06)
- LEGEND VALVE 5/8 OD x 1/4 OD T-581 NO LEAD (114-116NL)
- SHARKBITE FEMALE CONN 3/4X3/4"" CTS (25648)
- SHARKBITE 1/2 In. x 1/2 In. MNPT Straight Brass Push-to-Connect Male Adapter (UR120A)
- SHARKBITE SLIP TEE 1/2X1/2X1/2""FPT (U3482LFA)
- SHARKBITE ADPT 1/4""PUSHX1/4""MIP (25413)
- SHARKBITE PUSH STRGHT COUP 1-1/4"" (UXL0135)
- SHARKBITE DISCONNECT CLIP 3/4"" (UIP712A)
- LEGRIS Male Connector, 1/8 in Tube Size, Nylon, Black, 10 PK (3175 53 14)
- Sharkbite Push-to-Connect Tube Fittings