Shop All Plumbing Specialty Tools
Sharkbite
Disconnect Clip, For Tube Size 1/2"
Mfr # U710
Zoro # G1460803
original price:
$2.15
7% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Tube Fitting Material Plastic
- Fitting Connection Type Tube
- Tube Size 1/2 in
- Application For Removal and Installation of Sharkbite Fittings and Valves
Product Information
- Brand Sharkbite
- MFR # U710
- Zoro # G1460803
- UPC # 697285007109
- Country of Origin Australia
- Category Plumbing Specialty Tools
Dimensions
Tube Size | 1/2 in |
Compatible Pipe Size | 1/2 in |
Compatible Tube Size | 1/2 in |
Details
Item | Disconnect Clip |
Material | Plastic |
Tube Fitting Material | Plastic |
Fitting Connection Type | Tube |
Application | For Removal and Installation of Sharkbite Fittings and Valves |
Pipe Fitting Connection Type | Tube |
Basic Pipe Fitting Material | Plastic |
Standards | IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188 |
Product Type | Disconnect Clip |
Body Material | High Density Plastic |
Description
Disconnect Clip, Product Type Disconnect Clip, Compatible Tube Size 1/2 in, Compatible Pipe Size 1/2 in, Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWERSCAPE CB38207 Complement 20" Bullnose Bathroom Supply Line, Brushed Brass (CB38207)
- MOEN One-Handle Bathroom Faucet Oil Rubbed Bronze (4507ORB)
- MOEN Escutcheon Plt Chrm Moen (179102)
- IRONWERKS DESIGNS 2" Black Metal Flange, 4PK (IW-FLNG-2-4)
- SHARKBITE Disconnect Tongs, SS, 1/2" Tube Size (U711A)
- SHARKBITE Disconnect Clip, For Tube Size 3/4" (U712)
- SHARKBITE Disconnect Tongs, SS, 3/4" Tube Size (U713A)
- SHARKBITE Disconnect Clip, For Tube Size 1" (U714)
- SHARKBITE Disconnect Tongs, SS, 1" Tube Size (U715A)
- SHARKBITE 031 in x 031 in Coupling (4808861)
- CHERNE Iron Grip Mechanical Pipe Plug, 8 In Nominal, Cast Iron, 17 In L, Import, 268088 (268088)
- Sharkbite Plumbing Specialty Tools