Shop All Push-to-Connect Tube Fittings
Sharkbite
Disconnect and Gauge Clip, 1/2 in Tube Size, Brass
Mfr # UIP710
Zoro # G2101060
original price:
$2.19
9% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape Coupling
- Fitting Connection Type Push-To-Connect
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Sharkbite
- MFR # UIP710
- Zoro # G2101060
- UPC # 697285021297
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Outside Dia. | 5/8" |
Pipe Fitting Length | 2.17" |
Pipe Size (Fittings) | 1/2" |
Compatible Tube Size | 1/2 in |
Compatible Pipe Size | 1/2 in |
Description
Disconnect and Gauge Clip, Product Type Disconnect Clip, Compatible Tube Size 1/2 in, Compatible Pipe Size 1/2 in, Material Plastic
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Push-to-Connect Adapter, Brass, Not Applicable (LF812MR)
- KOHLER Whitehaven Self-Trimming Smart Div (6349-0)
- KOHLER Stopper (1068202-2MB)
- BECK 3/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010405)
- SHARKBITE SHARKBITE COUPLE 1/4"" LF (U004LFA)
- SHARKBITE Elbow, 3/8 in Tube Size, Brass, Brass (U246LF)
- SHARKBITE Swivel Elbow, 1/2 in Tube Size, Brass, Brass (U280LF)
- SHARKBITE ADPT 1/4""PUSHX1/4""MIP (25413)
- SHARKBITE Transition Coupling, 1/2 in Tube Size, Brass, Brass (UIP4008)
- SHARKBITE Reducing Tee, 3/4 in x 1/2 in x 3/4 in Tube Size, Brass, Brass (U444LF)
- LEGRIS Metric Push-to-Connect Fitting, Nylon, Black (3181 56 19)
- Sharkbite Tube Fittings