Shop All Ball Valves
This Product is Discontinued
Sharkbite
1/2" FNPT x Push Brass Ball Valve Inline (Discontinued)
Mfr # 22182-0000LF
Zoro # G6806755
This Product is Discontinued
Key Features
- Pipe Size 1/2"
- Body Material Lead-Free DZR Brass
- Body Style Inline
- Tube Size 1/2"
- Seat Material PTFE
Product Information
- Brand Sharkbite
- MFR # 22182-0000LF
- Zoro # G6806755
- UPC # 697285466296
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Description
Ball Valve, Body Material Lead-Free DZR Brass, Ball Material Lead Free Brass, Handle Type Lever, Seal Material EPDM, Seat Material PTFE, Stem Material Lead Free Brass, Stem Type Blowout Proof
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.