Shop All Removable Blanket Insulation
Shannon Insultech
Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 6 in L, 13 in W
Mfr # IBT-212-1JGL1
Zoro # G2709607
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 450 Degrees F
- Fastener Type Quick Release Fabric Flap and Stainless Steel Wiretwists
- Length 6 in
- Width 13 in
- Height 10 in
Product Information
- Brand Shannon Insultech
- MFR # IBT-212-1JGL1
- Zoro # G2709607
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 6 in |
Width | 13 in |
Height | 10 in |
Cover Width | 13 in |
Cover Length | 6 in |
Details
Item | Thermal Blanket |
Temp. Range | 450 Degrees F |
Fastener Type | Quick Release Fabric Flap and Stainless Steel Wiretwists |
For Use With Mfr. Model Number | Milwaukee-2885-M 3 |
Standards | ASTM-C-1129/ASTM-C-335 |
Indoor/Outdoor | Indoor, Outdoor |
Features | Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss |
Fastening System | Quick Release Fabric Flap and Wiretwists |
For Location | Indoor, Outdoor |
Reusable | Yes |
Description
Thermal Blanket, Cover Type Thermal Blanket, Maximum Ambient Temperature 450 Degrees F, Cover Width 13 in, Cover Length 6 in, Fastening System Quick Release Fabric Flap and Wiretwists, Standards ASTM C1129, ASTM C335, Reusable Yes, Fastener Material Stainless Steel Wiretwists
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-602 PVC BALL VALVE (201-424)
- ASI GLOBAL PARTITIONS 3" x 5" Shoe Stainless Steel Split for Steel Partition (40-8260053S)
- ASCO Valve 1/4"Nc 3Way 0/110 Brass Vlv. (8320G89)
- NEWPORT BRASS Diverter/Flow Control Handle, Cold, Brass (3-163C/03N)
- SHANNON INSULTECH Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W (IBT-219-5MPH9)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 6 1/2 in H, 500 Degrees F (HS-075-36Y244)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- FROST KING Frost King SP57-67 2 in. Thick Water Heater Blanket (46910)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- Shannon Insultech Pipe & Tubing Insulation