Shop All Removable Blanket Insulation
Shannon Insultech
Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W
Mfr # IBT-218-5JMC7
Zoro # G2709546
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 450 Degrees F
- Fastener Type Quick Release Fabric Flap and Stainless Steel Wiretwists
- Length 10 in
- Width 18 in
- Height 18 in
Product Information
- Brand Shannon Insultech
- MFR # IBT-218-5JMC7
- Zoro # G2709546
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 10 in |
Width | 18 in |
Height | 18 in |
Cover Width | 18 in |
Cover Length | 10 in |
Details
Item | Thermal Blanket |
Temp. Range | 450 Degrees F |
Fastener Type | Quick Release Fabric Flap and Stainless Steel Wiretwists |
Features | Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss |
For Use With Mfr. Model Number | Milwaukee-2882-M 6 |
Standards | ASTM-C-1129/ASTM-C-335 |
Indoor/Outdoor | Indoor, Outdoor |
For Location | Indoor, Outdoor |
Fastening System | Quick Release Fabric Flap and Wiretwists |
Reusable | Yes |
Description
Thermal Blanket, Cover Type Thermal Blanket, Maximum Ambient Temperature 450 Degrees F, Cover Width 18 in, Cover Length 10 in, Fastening System Quick Release Fabric Flap and Wiretwists, Standards ASTM C1129, ASTM C335, Reusable Yes, Fastener Material Stainless Steel Wiretwists
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/4", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/41THY-BCM20M34-FTI-F)
- FROST KING 3" x 25 ft. Cotton & Foil Pipe Insulation Wrap (CF42X)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 5/8" O.D. (ZUSA-HT-362)
- BECK 2" MNPT x 10-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331040402)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 6 1/2 in H, 500 Degrees F (HS-075-36Y244)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- SHANNON INSULTECH Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W (IBT-219-5MPH9)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- Shannon Insultech Removable Blanket Insulation