Shop All Pipe Insulation
Shannon Insultech
Thermal Blanket, Cover Width 4", Blue
Mfr # IBT-UVN-PIPEWRAP-16
Zoro # G910087808
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Type Fittings, Pipe, Tubing, Valves
- R Value 4.7
- For Valve Type Universal
- For Minimum Circumference 1 in
- Reusable Yes
Product Information
- Brand Shannon Insultech
- MFR # IBT-UVN-PIPEWRAP-16
- Zoro # G910087808
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Cover Width | 4 in |
Cover Length | 16 ft |
Details
For Fitting Type | Fittings, Pipe, Tubing, Valves |
Item | Thermal Blanket |
R Value | 4.7 |
For Valve Type | Universal |
For Minimum Circumference | 1 in |
Reusable | Yes |
For Maximum Circumference | 16 ft |
Fastening System | Hook and Loop |
Description
Thermal Blanket, Cover Type Thermal Blanket, For Fitting Type Fittings, Pipe, Tubing, Valves, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass, Maximum Ambient Temperature 450 Degrees F, Cover Width 4 in, Cover Length 16 ft, Thickness 0.5 in, Color Blue, Fastening System Hook and Loop, For Minimum Circumference 1 in, For Maximum Circumference 16 ft, R Value 4.7, For Valve Type Universal, Standards ASTM C 1045-07, ASTM C 335, ASTM E 1222-90, ASTM E-84-17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" X CLOSE BRASS NIPPLE (311-000)
- WESTBRASS Bottle Trap 1/4-Turn Lavatory Kit W/ Valves & Risers PNI (D1438QRL-05)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 2" (1056-62)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-500)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 1" Wall (722577)
- ARMACELL 3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS41834)
- FROST KING Insulation Pipe Fibrgls 1.25In (F13XAD)
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722582)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1" Wall (722613)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048068)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS25834)
- Shannon Insultech Pipe & Tubing Insulation