Shop All Removable Blanket Insulation
Shannon Insultech
Acoustic Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 8 in L, 12 in W
Mfr # IBA-203-1RWL9
Zoro # G2709695
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 450 Degrees F
- Fastener Type Quick Release Fabric Flap and Stainless Steel Wiretwists
- Length 8 in
- Width 12 in
- Height 10 in
Product Information
- Brand Shannon Insultech
- MFR # IBA-203-1RWL9
- Zoro # G2709695
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 8 in |
Width | 12 in |
Height | 10 in |
Cover Length | 8 in |
Cover Width | 12 in |
Details
Item | Acoustic Blanket |
Temp. Range | 450 Degrees F |
Fastener Type | Quick Release Fabric Flap and Stainless Steel Wiretwists |
Indoor/Outdoor | Indoor, Outdoor |
Standards | ASTM-C-1129/ASTM-C-335 |
For Use With Mfr. Model Number | Spence-E-C1H9A1B1AH1 |
Features | Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Noise Reduction of 6 DBA, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss |
Reusable | Yes |
For Location | Indoor, Outdoor |
Fastening System | Quick Release Fabric Flap and Wiretwists |
Description
Acoustic Blanket, Cover Type Acoustic Blanket, Maximum Ambient Temperature 450 Degrees F, Cover Width 12 in, Cover Length 8 in, Fastening System Quick Release Fabric Flap and Wiretwists, Standards ASTM C1129, ASTM C335, Reusable Yes, Fastener Material Stainless Steel Wiretwists
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" x 3/8" FNPT Galvanized 90 Degree Reducing Elbow (0311007405)
- LEGEND VALVE 3/4 FIP UNION ADPT T6801NL (333-4NLF)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 5/16" ID x 7/16" OD x 100' (PVC516-716ANA)
- VIEGA Viega ProPress XL coupling No stop, 2-1/2" x 2-1/2" (20743)
- SHANNON INSULTECH Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W (IBT-219-5MPH9)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 6 1/2 in H, 500 Degrees F (HS-075-36Y244)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- Shannon Insultech Removable Blanket Insulation