Shop All Removable Blanket Insulation
Shannon Insultech
Acoustic Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 5 in L, 10 1/2 in W
Mfr # IBA-194-1RWL6
Zoro # G2709780
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 450 Degrees F
- Fastener Type Quick Release Fabric Flap and Stainless Steel Wiretwists
- Length 5 in
- Width 10 1/2 in
- Height 8 in
Product Information
- Brand Shannon Insultech
- MFR # IBA-194-1RWL6
- Zoro # G2709780
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 5 in |
Width | 10 1/2 in |
Height | 8 in |
Cover Length | 5 in |
Cover Width | 10.5 in |
Details
Item | Acoustic Blanket |
Temp. Range | 450 Degrees F |
Fastener Type | Quick Release Fabric Flap and Stainless Steel Wiretwists |
Standards | ASTM-C-1129/ASTM-C-335 |
Features | Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Noise Reduction of 6 DBA, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss |
Indoor/Outdoor | Indoor, Outdoor |
For Use With Mfr. Model Number | Spence-E-C1E9A1B1AH1 |
For Location | Indoor, Outdoor |
Reusable | Yes |
Fastening System | Quick Release Fabric Flap and Wiretwists |
Description
Acoustic Blanket, Cover Type Acoustic Blanket, Maximum Ambient Temperature 450 Degrees F, Cover Width 10.5 in, Cover Length 5 in, Fastening System Quick Release Fabric Flap and Wiretwists, Standards ASTM C1129, ASTM C335, Reusable Yes, Fastener Material Stainless Steel Wiretwists
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA DeltaComm: Multichoice Universal Tub/Shower Rough Push-Button Diverter (R10300-UNWS)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1/2 in Pipe Size (402005BC)
- RSVP INTERNATIONAL Pierced In-Sink Drainer (PP-SNK)
- ZORO SELECT Mesh Strainer, Pipe Dia 1 1/4 In (1PPG7)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- SHANNON INSULTECH Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W (IBT-219-5MPH9)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 6 1/2 in H, 500 Degrees F (HS-075-36Y244)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- FROST KING Frost King SP57-67 2 in. Thick Water Heater Blanket (46910)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- Shannon Insultech Pipe & Tubing Insulation