Shop All Label Maker Tapes, Labels, Signs & Tags
Shamrock Scientific
BioHazard Identity Label, 1x3", 500/rl
Mfr # 248503
Zoro # G104968951
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 2.5 in
- Height 2.5 in
Product Information
- Brand Shamrock Scientific
- MFR # 248503
- Zoro # G104968951
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 in |
Length | 2.5 in |
Height | 2.5 in |
Description
Biohazard pre-cut labels show the Biohazard Warning Symbol boldly imprinted on brilliant red fluorescent material to ensure visibility. Permanent adhesive holds pre-cut labels securely in place on almost any surface. Complies with OSHA labeling standards for blood borne pathogens.
Material: Fluorescent Adhesive: Permanent Label Color: Red Ink Color: Black Imprint: Biohazard / Hazard IdentityShipping Weight: 0.5 lbs
Shipping Dimensions: 3.00 x 2.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Material: Fluorescent Adhesive: Permanent Label Color: Red Ink Color: Black Imprint: Biohazard / Hazard IdentityShipping Weight: 0.5 lbs
Shipping Dimensions: 3.00 x 2.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Pigskin, L, PR (19251L)
- TRITON PRODUCTS 12" x 60" x 4 mil. Black Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-BLK)
- DR. SCHOLLS Pain Relief Orthotic Heavy Duty Support Insoles, Men Sizes 8-14, Pair PR (DSC59048)
- MCR SAFETY Heavy Weight Cotton Poly Gray He, M, PK12 (9507MMH)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 1" Core, 1/2" Wide, Yellow, 500" (561200-Y)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 3" Core, 1/2" Wide, 2160" Length, Pink (561205-P)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 1" Core, 3/4" Wide, White, 500" (563400-W)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 3" Core, 1/2" Wide, 2160" Length, Yellow (561205-Y)
- SHAMROCK SCIENTIFIC Caution Radioactive Materials, Isotope Amount and Date Labels, 1x500 (140056)
- SHAMROCK SCIENTIFIC Multi-Tape Dispenser for 3" Core (512516)
- BRADY Label, White, Labels/Roll: 500 (M6-130-499)
- Shamrock Scientific Label Maker Tapes, Labels, Signs & Tags