Shop All Marine & Boat Speakers & Navigation
Shakespeare
6500-WB 4FT BroadBand VHF Antenna
Mfr # 6500-WB
Zoro # G602942309
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Shakespeare
- MFR # 6500-WB
- Zoro # G602942309
- UPC # 719441173081
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
6500-WB 4FT Broad Band VHF Antenna 3dB
Built for maximum performance, this 4’ broad band antenna is designed to endure the harsh environment and communication requirements in commercial, law enforcement and disaster management applications. Whether you install it on a vessel, base station, or a stationary platform, this antenna provides a host of mounting options to fit your need. No tuning or ground plane required. Cable not included.
Features:
- Stainless steel mounting bracket: corrosion resistant even in marine environments.
- Patent pending mount design: install the U-bolts without removing hardware – no more lost hardware
- Detachable antenna: handle mounting bracket easily without the weight of the antenna. Mount it on a large variety of Shakespeare® mounts with a 1”-14 thread*
- IP67**, high wind rating, wide temperature range, and PU Coating: built to last in rain, sun, ice, dust, water splashes and even corrosive marine environments
*Requires a Shakespeare 4006 double female ferrule (not included).
**When installed as instructed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1-1/4" NPT 90 deg Elbow Pipe to Hose Fitting (FFC-1250)
- DISCO Blk Long Extruded U Nuts 8-1.25mm PR .010"-.175" PK25 (5557PK)
- MAIN FILTER LS TRACTOR 40195621 Replacement/Interchange Spin-On Filter (MF0057997)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 13,000 lb. (PM107)
- SHAKESPEARE 4357-S Base-Loaded AM / FM / VHF Separator (4357-S)
- SHAKESPEARE AIS 8' Galaxy Antenna - VHF/AIS - 6dB Stainless Steel Ferrule (5225-AIS)
- SHAKESPEARE 5206-N 8' VHF Antenna (5206-N)
- SHAKESPEARE VHF 36in 5242-A SS Whip Low Profile End-Fed Antenna - No Cable (5242-A)
- SHAKESPEARE Quick Connect SS Mount w/Cable f/Quick Connect Antenna (QCM-S)
- SHAKESPEARE SeaWatch 19" Marine TV Antenna - 12VDC - 110VAC (3019)
- HUMMINBIRD APEX® 16 MSI+ Chartplotter (411500-1)
- Shakespeare Marine & Boat Speakers & Navigation