Shop All Boat Rails & Fittings
Shakespeare
4720 Economy Rail Antenna Mount
Mfr # 4720
Zoro # G4439069
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can Be Mounted To Flat Surfaces; Standard 1"-14 Thread Male
- Material Stainless Steel
- Includes Nylon Adapter
- Series Style
- Device Supported Antenna
Product Information
- Brand Shakespeare
- MFR # 4720
- Zoro # G4439069
- UPC # 719441110680
- Country of Origin Taiwan, Province of China
- Category Boat Rails & Fittings
Details
Features | Can Be Mounted To Flat Surfaces; Standard 1"-14 Thread Male |
Material | Stainless Steel |
Includes | Nylon Adapter |
Item | Rail Mount |
Series | Style |
Device Supported | Antenna |
Product Type | Antenna Mount |
Description
Shakespeare 4720 Economy Rail Antenna Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Switchbox Control, Hydraulic 3 Circuit 8" x10" x4" (A-306295)
- AUTO VENTSHADE 99-07 F250 SUPER DUTY AEROSKIN HOODPROTECTOR-SMOKE (322067)
- BALDWIN FILTERS Air Filter, 14-7/32 x 24-27/32 in. (RS4989)
- DEE ZEE 15-17 COLORADO/CANYON RUNNING BOARD NXT (BRACKET KIT ONLY) (DZ16319)
- SHAKESPEARE Fasade Accessory Kit Copper Fantasy (4188-SL)
- SHAKESPEARE Fasade J Trim Brushed Steel PK5 (4190)
- GROCO 1" NPT x 1" ID Bronze Pipe to Hose Straight Fitting (PTH-1000)
- SEACHOICE Cable Thru Hull Fitting - White - 9/32" Slot, 1-1/2" Flange (17991)
- SEA DOG Snap Stud-5/8" 6 Per Set, #299113-1 (299113-1)
- SEACHOICE Stainless-Steel Clam Shell Ventilator - 3-3/4" x 3-3/4" x 1-7/8" (16231)
- SEACHOICE 90 Degree Stainless Steel Covered Thru-Hull (18581)
- Shakespeare Boat Rails & Fittings