Shop All Marine & Boat Speakers & Navigation
Shakespeare
399-1M 9'6" VHF Antenna
Mfr # 399-1M
Zoro # G4499707
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Base Section; (1) Tip Section; (1) 3/8" Lockwasher; (2) U-Bolts; (2) Clamps; (4) 1/4" Lockwashers; (4) 1/4" Washers; (4) 1/4" Hex Nuts; 15 ft RG-58 Cable
- Application Marine
- Type Antenna
- Polarization Vertical
- Connector Type PL-259
Product Information
- Brand Shakespeare
- MFR # 399-1M
- Zoro # G4499707
- UPC # 719441100032
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Details
Includes | (1) Base Section; (1) Tip Section; (1) 3/8" Lockwasher; (2) U-Bolts; (2) Clamps; (4) 1/4" Lockwashers; (4) 1/4" Washers; (4) 1/4" Hex Nuts; 15 ft RG-58 Cable |
Application | Marine |
Type | Antenna |
Polarization | Vertical |
Connector Type | PL-259 |
Antenna Gain | 6 dB |
Number of Connectors | 1 |
Impedance | 50 ohm |
Series | Style |
Description
Shakespeare 399-1M 9'6" VHF Antenna
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed (27626)
- LUK Flywheel, Lfw263 (LFW263)
- FEL-PRO Thermostat Gasket, 35840 (35840)
- BOOMERANG RUBBER Truck Bed Mat, Black, Unfinished, Rubber (TM665BAGGED)
- SHAKESPEARE Cellular/Wi-Fi World Band Galaxy Antenna (5239)
- SHAKESPEARE AIS 5215-AIS 36" Squatty Body Antenna f/Sailboats (5215-AIS)
- SHAKESPEARE 6500-WB 4FT BroadBand VHF Antenna (6500-WB)
- SHAKESPEARE 5257-S Antenna Splitter f/VHF Radio, AIS Receiver -AM/FM Stereo (5257-S)
- SHAKESPEARE PL-259 Connector for RG-8X or RG-58/AU Coax-Gold Plated (PL-259-CP-G)
- SHAKESPEARE 5215 3' Stainless Steel Whip Antenna (5215)
- HUMMINBIRD Piranhamax 4 (410150-1)
- Shakespeare Marine & Boat Speakers & Navigation