No Product Image Available

Shadow-Caster Led Lighting

Shadow-Caster SC3 Series CC Full Color Change Bronze Surface Mount Underwater Light


product price: $323.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

SC3 Series CC Full Color Change Bronze Surface Mount Underwater Light The SC3 underwater light provides your vessel with 24 watts of intense LED lighting. The SC3s are designed with a sub-compact 3.4-inch diameter bronze housing for under-the-waterline surface mounting. Features: Proprietary clear gel-filled design, injected through the entire unit —eliminates condensation and water intrusion under stress Tough, scratch-resistant, tempered glass lens with bronze housing — impervious to acetone, and solvents common in demanding marine environments Transient surge and reverse polarity protection — dramatically prolong unit life Thermal throttling technology — enables safe operation even out of water Can be operated from a standard on/off switch Use compatible Shadow-NET controller for full-feature lighting control Specifications: Color: 12-color standard, or unlimited colors with Shadow-NET Up to 3,000 lumens 120-degree beam angle 24-watt power draw 2 amps operating current draw @ 12 v 10-30 volts input 3.4 86mm outside diameter IP68 fully submersible waterproof design Includes: Lighting unit 3 ft. 1m submersible grade cable 3 mounting screws 3-year standard warranty 2 Control Options: Power Toggle Control - Quickly toggle power source to advance to next color or brightness level Add Shadow-NET Control for CC versions - Dramatic, full-feature control through your Multifunction Display MFD by adding the Light Commander Shadow-NET control module SCM-LC-PLUS and app

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.