No Product Image Available

Shadow-Caster Led Lighting

Shadow-Caster SC2 Series Polymer Composite Surface Mount Underwater Light - Full Color


product price: $214.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

SC2 Series Polymer Composite Surface Mount Underwater Light - Full Color The SC2 underwater light provides a vessel with 24 watts of intense LED lighting. The SC2s are designed with a sub-compact 2.99in polymer composite for under-the-waterline surface mounting. Single-color and color-changing versions are available with variable brightness and a wide array of control options. This underwater light has a Full color RGBW color output. Features: A proprietary clear gel-filled design, injected through the entire unit, eliminates condensation and/or water intrusion under stress Tough, scratch-resistant, tempered glass lens with polymer composite housing—impervious to acetone, solvents, and demanding marine environments Transient surge and reverse polarity protection dramatically prolong unit life Thermal throttling technology enables safe operation even in water From simple on-off to full-feature lighting effects, the unit is enabled for a host of control interfaces Specifications: Color: Full color RGBW Up to 3,000 lumens 120-degree beam angle 24-watt power draw 2 amps of operating current draw @ 12V 10-30 volts input 2.99 75.9mm outside diameter IP68 fully submersible waterproof design Includes: Lighting unit 3’ 1m submersible grade cable 3 mounting screws 3-year standard warranty 2 Control Options: Power Toggle Control - Quickly toggle the power source to advance to the next color or brightness level Add Shadow-NET Control - Dramatic, full-feature control through your Multifunction Display MFD by adding the Light Commander Shadow-NET control module SCM-LC-PLUS and app

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.