Shop All Marine & Boat Speakers & Navigation
Shadow-Caster Led Lighting
Shadow-Caster Light Commander NMEA 2000, Wi-Fi/Bluetooth and Network f/Simrad Only
Mfr # SCM-LC-N2K
Zoro # G310635081
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Shadow-Caster Led Lighting
- MFR # SCM-LC-N2K
- Zoro # G310635081
- UPC # 8500243422314
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
Light Commander NMEA 2000, Wi-Fi/Bluetooth Network for Simrad Only The Shadow-Caster Light Commander is an NMEA2000 connected lighting controller based on the newly published NMEA2000 lighting control standards. Utilization of NMEA2000 lighting standards enables ''next level'' implementation of lighting control and marine system integration and system interoperability. The expandable SC-Light Commander multi-zone lighting controller supports up to 6 zones of lighting per module with native support for 4 zones of RGB or RGBW lights. The lighting controller supports programs including multiple color fade, music sync, and color rotation. The light commander comes in a fully sealed IP67 housing, with a backlit logo design. Features: NMEA2000 Backbone or MFD Network Port Connectivity IP67 Water-resistant rated housing with waterproof connections All in one design, no need for a separate MFD communication bridge Deutsch style IP67 rated connections, for clean OEM installations ''Digitally fused'' over current protection circuits, 15amps/ channel X4 Up to 6 separate zones of lighting control - expandable to 18 zones by connecting multiple units 6 ''Instant ON'' switch inputs for enabling lights without MFD control Support for RGB and RGBW lighting Optional wireless connectivity for control from a mobile device Backlit logo and zone indicator LEDs to indicate functions and operation Built-in 3.5mm female audio port and microphone for music sync input Specifications: Enclosure: 8.9'' 226mm X 4.75'' 120mm x 1.8'' 46mm IP67 rated enclosure Power: Supports over 600 watts of RGB lighting and virtually limitless Shadow-NET connected modules 15 amps per zone, 60 amps max 10 to 30V input range Direct 3.5mm female audio input or built-in microphone for music synchronization Optional Wi-Fi/Bluetooth connectivity to support Shadow-Caster Light Commander Mobile app Music sync created by onboard DSP Digital Signal Processing Shadow-Net bus allows system expandability Digital power protection set at 15amps/channel Built-in switch inputs for instant-on lighting for each zone Global control for all lighting 24-bit color support and gamma
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Zinc Plated Spring Latch (B2597)
- 3M Conspicuity Reflective Tape, 2 in W x 50 yd L, 10 mil Thick, Red/White (913-32)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist (54200)
- ILC Replacement For LESTER ELECTRICAL 25940 (25940)
- BOSS AUDIO MRC5B Universal Marine Waterproof Radio Cover - Black (MRC5B)
- DIGITAL YACHT GPS160 TriNav Sensor w/USB Output (ZDIGGPS160USB)
- JENSEN AM/FM Flexible Top or Side Mount Antenna (1181067)
- MARETRON Mini Termination Resistor (Male) (TR-NM)
- SEA-DOG Round Voltage Meter - 6V-30V (421615-1)
- GARMIN Power Cable - 8-Pin (010-12152-10)
- STANDARD HORIZON Mounting Knob - Black ABS Plastic - Single (RA0978600)
- Shadow-Caster Led Lighting Marine & Boat Speakers & Navigation