No Product Image Available

Shadow-Caster Led Lighting

Shadow-Caster Ethernet Communications Bridge, Multi-Zone Controller Kit


product price: $710.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Ethernet Communications Bridge, Multi-Zone Controller Kit The Shadow-Caster MFD Multi-Function Display Lighting Controller gives you full control of up to 6 independent zones of lighting on your vessel using your touchscreen MFD. Easily switch colors, adjust brightness, or synchronize lights with music. Set up scenes and deploy multiple changes to your zones all with one touch. Save your favorite settings and recall them later. Compatible with a wide range of MFD models from a range of manufactures including Garmin, Simrad, Lowrance, and B and G, Raymarine, and Furuno. The SCM-MFD-LC is a kit that comes with two Shadow-Caster products. The Multi-Zone Lighting Controller SCM-ZC-SA and the MFD Ethernet Communication Bridge SCM-MFD-Bridge. Allows a user to easily control all of the Shadow-Caster and Standard RGB lighting on their vessel. Designed to comply with an emerging NMEA lighting standard, the controller is designed to work on a CAN or NMEA2000 type network, through the use of Shadow-NET protocol CAN Control Area Network Commands. Features: Control Up to 6 Zones of Standard 4 or 5 wire RGB or Shadow-Caster Lights Quickly Adjust and Change Color and Brightness of Connected Lights Control Multiple Configurations of Color-Changing Patterns and Modes Includes 3.5 mm Audio Input for easy Music Synchronization

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.