Shop All Marine & Boat Lighting
Shadow-Caster Led Lighting
Shadow-Caster Downlight - White Housing - Cool White
Mfr # SCM-DLXS-GW-WH
Zoro # G912299193
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Shadow-Caster Led Lighting
- MFR # SCM-DLXS-GW-WH
- Zoro # G912299193
- UPC # 850024342347
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Downlight - White Housing - Cool White This Shadow-Caster large marine LED downlight is cool white and is perfect for lighting overhead areas of the interior and exterior of your boat or yacht. At 3in overall diameter, its wide-angle spread of light and all-glass reveal make this the ideal light for T-Tops, cabins, towers, and more. Features : LED color is cool white 120-degree viewing angle High-efficiency switch mode power supply Waterproof low-profile aluminum housing All-Glass reveal provides a modern look White finish Durable glass lens 3-Year Warranty Specifications: 300 lumen output white versions 120-degree beam angle 3-watt power draw 10-30 volts input 250mA at 12 volts, 125mA at 24 volts 6000 Kelvin cool white color temperature 3000 Kelvin warm white color temperature 3 in. 76mm OD, 0.175 in. 4mm mounting height 2 in. 51mm mounting hole IP67 waterproof design 18 in. 45cm lead wire Includes: Down light Flush mounting bracket 3 #4 X 0.5 in. 12.7mm SS316PH screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Pos (4220P)
- ARP SB FORD SS 12PT INTAKE MANIFOLD BOLT KIT (454-2101)
- KEEPER Cargo Bar, Ratcheting, 40" - 70", Chipboard (5059)
- SUPERCLEAN SUPERCLEAN Cleaner/Degreaser, 32 oz Spray Bottle, Ready To Use, Water Based (101780)
- SHADOW-CASTER LED LIGHTING Multi-Zone Lighting Controller Kit (SCM-ZC-KIT)
- SHADOW-CASTER LED LIGHTING Shadow-Caster Courtesy Light w/2' Lead Wire - 316 SS Cover - RGB Multi (SCM-CL-RGB-SS-4PACK)
- SHADOW-CASTER LED LIGHTING Full Color Dimmable Shadow Net Enabled White Down Light (SCM-DL-CC)
- SHADOW-CASTER LED LIGHTING Shadow-Caster Color Caster Extended Multi-Color Underwater Light - 10 and #39 Lead Wire (SCM-10-EXT-CC-20)
- SHADOW-CASTER LED LIGHTING Accent Lighting Flex Strip 16' Terminated w/20' of Lead Wire (SCM-AL-LED-16)
- SHADOW-CASTER LED LIGHTING Bimini Blue Single Color Underwater Light - 16 LEDs - Bronze (SCR-16-BB-BZ-10)
- GOLIGHT Portable Searchlight w/Wired Remote - Grey (5149)
- Shadow-Caster Led Lighting Marine & Boat Lighting